Beli kawat las stenlis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  2. Sunlight Sabun Cuci Piring Pouch
    Rating:
    100% of 100
    (76)
    Mulai

    Rp6.900

    Sunlight Sabun Cuci Piring Pouch
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  3. Arcadia Tempat Sampah/Tong Sampah Injak (Trash Bin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Arcadia Tempat Sampah/Tong Sampah Injak (Trash Bin)
    Deskripsi:
    Metal Bucket, tiang didalam, tutup, engsel, kawat,injakan semuanya bahan stainless steel
  4. IMATSU Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp1.499.900

    IMATSU Blower Ventilator Portable (Blower Portabel)
    Deskripsi:
    Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi. Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.Keunggulan Produk :- Hembusan Angin Kencang- Material Baling-Baling Plastik 5 Blade- Gulungan motor 100 % kawat tembaga- Dilengkapi Tombol ON/OFF
    atribut:
    • Voltage (V): 220
  5. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)
    43%
    Mulai

    Rp2.899.900

    Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)
    Deskripsi:
    Use of an electromagnetic induction absolute encoder eliminates the need for troublesome home position alignment. Visibility improved with a height of 9.0mm. It is now easier to replace batteries with a battery cover that does not require a screwdriver For outer measurement, inner measurement, depth measurement, step measurement
    atribut:
    • Protection Class: IP67
    • Instrumental Error (mm): ± 0.02
    • Minimum Display (mm): 0.01
    • Outside jaw (mm): 40
    • Inner jaw (mm): 16.5
    • Manufacturer Code: 500-719-20
    • Measurement Range (mm): 0 to 150
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
  8. KRISBOW Tangki Udara
    Mulai

    Rp18.999.900

    KRISBOW Tangki Udara
    atribut:
    • Connector Size: 1.5
    • Working Pressure (Bar/Psi): 12 (176)
    • Tank Size dia. x high (mm): 800x2411
    • Volume (m³/L): 1 (1000)
Daftar Harga kawat las stenlis Terbaru October 2026
Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesRp34.900
Sunlight Sabun Cuci Piring PouchRp6.900
Arcadia Tempat Sampah/Tong Sampah Injak (Trash Bin)Rp159.900
IMATSU Blower Ventilator Portable (Blower Portabel)Rp1.499.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo ABS Coolant Proof Caliper (Jangka Sorong)Rp2.899.900
KRISBOW Tangki UdaraRp18.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)